Canon PowerShot PS-G9XS Mark II

Sebelum PPN:
Rp5.400.000
Spesifikasi
ColorSilver
TypeDigital camera
Power SupplyBattery Pack NB-13L
Dimension3.75 x 2.14 x 0.87 in./95.2 x 54.3 x 22.1 mm
LensTTL Autofocus, Manual Focus, 3x optical zoom, 4x digital zoom, 10.2 (W) - 30.6 (T) mm (35mm film equivalent: 28-84mm)
Effective PixelsApprox. 20.1 Megapixels
Image SensorHigh-sensitivity CMOS (back illuminated)
Recording PixelsStill Images: 1) 16:9 - Large: 5472 x 3072; Medium 1: 3648 x 2048; Small 1: 2736 x 1536; Small 2: 2400 x 1344 2) 3:2 - Large: 5472 x 3648; Medium 1: 3648 x 2432; Small 1: 2736 x 1824; Small 2: 2400 x 1600 3) 4:3 - Large: 4864 x 3648; Medium 1: 3248 x 2432; Small 1: 2432 x 1824; Small 2: 2112 x 1600 4) 1:1 - Large: 3648 x 3648; Medium 1: 2432 x 2432; Small 1: 1824 x 1824; Small 2: 1600 x 1600
Reff CodePS-G9XSMKII

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan