Canon PowerShot PS-G9X

Sebelum PPN:
Rp4.900.000
Spesifikasi
ColorBlack
TypeDigital camera with built-in flash, 3x Optical, 4x Digital and 12x Combined Zoom with Optical Image Stabilizer
Power SupplyBattery Pack NB-13L
Dimension3.86 x 2.28 x 1.21 in. / 98.0 x 57.9 x 30.8mm
LensTTL Autofocus (Continuous, Servo AF), Manual Focus, Approx. 3x optical zoom, Approx. 4x digital zoom, 10.2 (W) - 30.6 (T) mm (35mm film equivalent: 28-84mm)
Effective PixelsApprox. 20.2 Megapixels
Image Sensor1.0-inch CMOS (sensor aspect ratio: 3:2)
Recording PixelsStill Images: 1) 16:9 - Large: 5472 x 3080; Medium 1: 4320 x 2432; Medium 2: 1920 x 1080; Small: 720 x 408 2) 3:2 - Large: 5472 x 3648, Medium 1: 4320 x 2880, Medium 2: 2304 x 1536, Small: 720 x 480 3) 4:3 - Large: 4864 x 3648, Medium 1: 3840 x 2880, Medium 2: 2048 x 1536, Small: 640 x 480 4) 1:1 - Large: 3648 x 3648; Medium 1: 2880 x 2880; Medium 2: 1536 x 1536; Small: 480 x 480 Videos: Full HD 1920 x 1080: 59.94 fps Full HD iFrame: 1920 x 1080: 29.97 fps Full HD Star Time-Lapse Movie: 1920 x 1080: 14.985 fps / 29.97 fps HD 1280 x 720: 29.97 fps 640 x 480: 29.97 fps Miniature Effect: 1280 x 720: 6 fps (5x speed) / 3 fps (10x speed) / 1.5 fps (20x speed) Miniature Effect: 640 x 480: 6 fps (5x speed) / 3 fps (10x speed) / 1.5 fps (20x speed) Short Clip: 1280 x 720: 29.97 fps
Reff CodePS-G9XBK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan