Canon PowerShot PS-G7X Mark II

Sebelum PPN:
Rp6.800.000
Spesifikasi
ColorBlack
TypeDigital camera with built-in flash, 4.2x Optical, 4x Digital and 17x Combined Zoom with Optical Image Stabilizer
Power SupplyBattery Pack NB-13L, Battery Charger CB-2LH
Dimension4.15 x 2.40 x 1.65 in. / 105.5 x 60.9 x 42.0mm
LensTTL Autofocus, Manual Focus, 8.8 (W) – 36.8 (T) mm (35mm film equivalent: 24–100mm)
Effective PixelsApprox. 20.1 megapixels
Image Sensor1.0-inch CMOS (sensor aspect ratio: 3:2)
Recording PixelsStill Images: 1) 16:9 - Large: 5472 x 3072; Medium: 3648 x 2048; Small 1: 2736 x 1536; Small 2: 2400 x 1344 2) 3:2 - Large: 5472 x 3648; Medium: 3648 x 2432; Small 1: 2736 x 1824; Small 2: 2400 x 1600 3) 4:3 - Large: 4864 x 3648; Medium: 3248 x 2432; Small 1: 2432 x 1824; Small 2: 2112 x 1600 4) 1:1 - Large: 3648 x 3648; Medium: 2432 x 2432; Small 1: 1824 x 1824; Small 2: 1600 x 1600
Reff CodePS-G7XMKII

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan