Canon PowerShot PS-G3X

Sebelum PPN:
Rp10.000.000
Spesifikasi
ColorBlack
TypeDigital camera with built-in flash, 25x Optical, 4x Digital and Approx. 100x Combined Zoom with Optical Image Stabilizer
Power SupplyBattery Pack NB-10L
Dimension4.85 x 3.01 x 4.15 in. / 123.3 x 76.5 x 105.3mm
LensTTL Autofocus (Continuous, Servo AF), Manual Focus, 8.8 (W) - 220 (T) mm (35mm film equivalent: 24 - 600mm)
Effective PixelsApprox. 20.2 Megapixels
Image Sensor1.0-inch CMOS (sensor aspect ratio: 3:2)
Recording PixelsStill Images: 1) 16:9 - Large: 5472 x 3080; Medium 1: 4320 x 2432; Medium 2: 1920 x 1080; Small: 720 x 408; 2) 3:2 - Large: 5472 x 3648, Medium 1: 4320 x 2880, Medium 2: 2304 x 1536, Small: 720 x 480 3) 4:3 - Large: 4864 x 3648, Medium 1: 3840 x 2880, Medium 2: 2048 x 1536, Small: 640 x 480 4) 1:1 - Large: 3648 x 3648; Medium 1: 2880 x 2880; Medium 2: 1536 x 1536; Small: 480 x 480 RAW: 16:9 - 5472 x 3080; 3:2 - 5472 x 3648; 4:3 - 4864 x 3648; 1:1 - 3648 x 3648 Videos: Full HD 1920 x 1080: 59.94 fps Full HD iFrame: 1920 x 1080: 29.97 fps Full HD Star Time-Lapse Movie: 1920 x 1080: 14.985 fps / 29.97 fps HD 1280 x 720: 29.97 fps 640 x 480: 29.97 fps Miniature Effect: 1280 x 720: 6 fps (5x speed) / 3 fps (10x speed) / 1.5 fps (20x speed) Miniature Effect: 640 x 480: 6 fps (5x speed) / 3 fps (10x speed) / 1.5 fps (20x speed) Short Clip: 1280 x 720: 29.97 fps
Reff CodePS-G3X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan