Canon PowerShot PS-G1X Mark II

Sebelum PPN:
Rp8.400.000
Spesifikasi
ColorBlack
TypeDigital camera with built-in flash, 3x Optical, 4x Digital and 12x Combined Zoom with Optical Image Stabilizer
Power SupplyBattery Pack NB-13L
DimensionApprox. 4.5 x 3.1 x 2.0 in. / 115.0 x 77.9 x 51.4mm
LensTTL Autofocus, Manual Focus, 15.0 (W) - 45.0 (T) mm (35mm film equivalent: 24-72mm)
Effective PixelsApprox. 24.2 megapixels
Image SensorAPS-C CMOS (sensor aspect ratio 3:2)
Recording PixelsApprox. Number of Shots per a Canon Metric 16GB SD Card
Reff CodePS-G1XMKII

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan