Canon EOS Mirrorless M6 (Body Only)

Sebelum PPN:
Rp9.000.000
Spesifikasi
TypeDigital single-lens non-reflex AF / AE camera
Power SupplyRechargeable lithium-ion battery, 7.2V DC; 1040mAh
Image SensorCMOS sensor, Approx. 22.3 x 14.9mm
Dimension (WxHxD)Approx. 112.0 x 68.0 x 44.5mm / 4.4 x 2.7 x 1.8in.
Effective PixelsApprox. 24.2 megapixels
Movie CompressorMPEG-4 AVC/H.264 Variable (average) bit rate
Recording PixelsLarge: Approx. 24.00 megapixels (6000 x 4000); Medium: Approx. 10.60 megapixels (3984 x 2656); Small1: Approx. 5.90 megapixels (2976 x 1984); Small2: Approx. 3.80 megapixels (2400 x 1600); Raw: Approx. 24.00 megapixels (6000 x 4000)
Type AutofocusDual pixel CMOS AF (1-point AF, Smooth zone AF, face + tracking priority AF)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan