Canon EOS Mirrorless M5 (Body Only)

Sebelum PPN:
Rp12.600.000
Spesifikasi
TypeDigital single-lens non-reflex AF/AE camera
Power SupplyBattery Pack LP-E17 (Rechargeable lithium-ion battery, 7.2V DC, 1040 mAh)
DimensionApprox. 4.6 x 3.5 x 2.4 in. (115.6 x 89.2 x 60.6mm)
Effective PixelsApprox. 24.2 Megapixels
Image SensorCMOS sensor, Approx. 22.3 x 14.9mm
Movie CompressorMPEG-4 AVC/H.264 Variable (average) bit-rate
Recording Pixels1) 3:2 - Large: 6000 x 4000; Medium: 3984 x 2656; Small 1: 2976 x 1984; Small 2: 2400 x 1600 2) 16:9 - Large: 6000 x 3368; Medium: 3984 x 2240; Small 1: 2976 x 1680; Small 2: 2400 x 1344 3) 4:3 - Large: 5328 x 4000; Medium: 3552 x 2664; Small 1: 2656 x 1992; Small 2: 2112 x 1600 4) 1:1 - Large: 4000 x 4000; Medium: 2656 x 2656; Small 1: 1984 x 1984; Small 2: 1600 x 1600
Reff CodeEOSM5
Type AutofocusDual pixel CMOS AF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan