Canon Printer Pixma Pro-1

Sebelum PPN:
Rp12.600.000
Spesifikasi
VoltageAC 100-240V, 50/60 Hz
Power ConsumptionApprox. 24W (operating), Approx. 1.6W (standby)
Dimension (WxDxH)Approx. 695 x 462 x 239 mm
Document SizeA3+, A3, A4, Letter, Legal, Ledger, A5, B5, 4x6 inch, 5x7 inch, 8 x 10 inch
Compatible Ink CartridgesPGI-29 (Chroma Optimizer), PGI-29 (Cyan), PGI-29 (Dark Grey), PGI-29 (Grey), PGI-29 (Light Grey), PGI-29 (Magenta), PGI-29 (Matte Black), PGI-29 (Photo Black), PGI-29 (Photo Cyan), PGI-29 (Photo Magenta), PGI-29 (Red), PGI-29 (Yellow)
Maximum Resolution4800 (horizontal) x 2400 (vertical)dpi
Number of Ink Cartridges12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PIXMA PRO-1 redefines brilliance with its 12-colour LUCIA ink system. A wider colour gamut dramatically enhances the expressive range of your art. Even black-and-white prints are gallery-ready, with five dedicated monochrome inks to ensure outstanding

Ulasan Produk

Tidak ada ulasan