Canon Printer Pixma iP110

Sebelum PPN:
Rp4.300.000
Spesifikasi
VoltageAC 100-240V, 50/60 Hz
Power ConsumptionApprox. 10W (operating), Approx. 1.8W (standby), Approx. 0.2W (off)
Dimension (WxDxH)Approx. 322x185x62 mm
Document SizeA4, A5, B5, Letter, Legal, 4x6 inch, 5x7 inch, 8x10 inch, Envelopes (DL, COM10), Custom Size (width 55-215.9mm, length 91-584.2mm)
Compatible Ink CartridgesCLI-36 (Color), PGI-35 (Pigment Black)
Maximum Resolution9600 (horizontal) x 2400 (vertical) dpi
Number of Ink Cartridges2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PIXMA iP110 combines small size with high performance - the perfect portable printer for mobile professionals and students. Now comes with cloud printing._x000D__x000D__x000D__x000D_

Ulasan Produk

Tidak ada ulasan