Canon Printer Multifungsi Plus Fax Funtion MX497

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.170.000
Spesifikasi
VoltageAC 100-240V, 50/60 Hz
Power ConsumptionApprox. 7W (operating), Approx. 0.9W (standby), 0.3W (off)
Document SizeA4, A5, B5, LTR, LGL, 4x6 inch, 5x7 inch, 8x10 inch, Envelopes (DL, COM10), Custom size (width 101.6 - 215.9mm, length 152.4 - 676mm)
ScannerFlatbed & ADF/CIS (Contact Image Sensor); 600 x 1200dpi; Approx. 15secs (scanning speed at A4 Color/ 300dpi)
CopyA4, LTR (216x297mm), ADF: A4, LTR, LGL; 3 positions: Fast, standard, high (image quality); max.99 pages (multiple copy at black/color)
Compatible Ink CartridgesCL-746 (color), PG-745 (Pigment Black)
Maximum Resolution4800 (horizontal) x 1200 (vertical) dpi
Number of Ink Cartridges2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increase the productivity of your home office with this compact and versatile printer, which comes with integrated auto document feeder, and wireless printing features.

Ulasan Produk