NITTO KOHKI Lightweight Sliding Door Rear Closure (Akepita)

Sebelum PPN:
Rp1.999.900 - Rp2.199.900
Spesifikasi
Drive SystemSpiral spring type (closed door)
DurabilityOpening and closing 200 thousand times or more
Compatible Door Mass10 to 20
Braking SystemFriction friction type
Operating Temperature Range (°С)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It can be used for doors with opening / closing force of 7N (0.7 kg) or less. It can not be used for the sliding door pocket sliding door, the locking plate with the curtain board on the door lantern. The weight of the door can accommodate up to about 20 kg.
Feature
The self-closing function can be attached to existing sliding doors (floor V rail, Y rail type, sliding doors with opening and closing force 7N or less) with simple construction. It is a safety design that breaks rapidly, the brake works even i

Ulasan Produk

Tidak ada ulasan