AQUA SYSTEM Oil Pail Can Cock (Keran Drum Oli)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Compatible cans18L Drum/Pail
Can Discharge Port Outer DiameterΦ41mm
Air vent pipeNone
Purpose of UseFor subdividing 18L drums or pails.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Attach to the opening of the can, put the can on its side and twist the valve.
-It is easy to use as it does not require a driving source.
-Can be stored with cock attached.
-Those with air vent pipes can discharge smoothly without pulsation.
-Can be used wi
-For subdividing 18L drums or pails.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait