Vessel Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Capacity Bolt Diameter6.0 to 8.0mm
Socket Input Drive9.5mm
Max Tightening Torque116.8Nm
Air consumption0.38
Hose Mounting PortRc1/4
ExhaustBack
Hammer TypeDouble Hammer
No-load Speed (minute)7500
Purpose of UseThis impact wrench can be used for bolt tightening work in production, assembly and repair of machinery, steel furniture, automobile parts, bicycles, motorcycles, etc. With oil lubrication effect, there is no idling caused by inertia so that this impact w
Total Length169.4mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Oil lubrication system realizes low noise and low vibration.
-Harsh hammering sound is reduced.
-There is no seizing of the hammer part and provides good durability.
-When you release the lever, the bit stops immediately so that work efficiency improves sig
-This impact wrench can be used for bolt tightening work in production, assembly and repair of machinery, steel furniture, automobile parts, bicycles, motorcycles, etc. With oil lubrication effect, there is no idling caused by inertia so that this impact

Ulasan Produk

Tidak ada ulasan