TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Graduation Specification±0-50-100
Measurement Range (mm)0 to 30
Measuring Force (N)2.5 or less
Minimum Display (mm)0.01
Mount Shaft Diameter (mm)8
Purpose of UseUse for machines that need a long stroke, such as sizing machines, incorporating to dedicated machines, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The impact relief mechanism(shock-proof)protects mechanism parts such as gear and pursues durability.
-Long stroke dial gauge with the measurement range of 20mm and 30mm.
-Use for machines that need a long stroke, such as sizing machines, incorporating to dedicated machines, etc.

Ulasan Produk

Tidak ada ulasan