PYOLAN Non Slip Sheet

Sebelum PPN:
Rp2.399.900
Spesifikasi
ColorBlack
MaterialPolyethylene (PE)
Purpose of UseSlip prevention of loaded luggage. Slip prevention of curing sheet. Slip prevention of door mat, kitchen mat, etc.
Thickness (mm)0.2
W x L (mm x m)1100mmx10m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Non-slip resin is used on both sides, so slip prevention effect is achieved simply by laying the sheet.
-Mesh with reinforced thread, so it is thin, light and has excellent tear strength.
-Made entirely of polyolefin, so it does not produce poisonous gas of halogens even when it is burned.
-Can be cut to your preferred size with scissors.
-Slip prevention of loaded luggage.
-Slip prevention of curing sheet.
-Slip prevention of door mat, kitchen mat, etc.

Ulasan Produk

Tidak ada ulasan