NOGA Earplug Noise Reducing (Penyumbat Telinga)

Sebelum PPN:
Rp109.900
Spesifikasi
CodeNone
Earplug Body MaterialsSilicone
NRR Rating (dB)10 to 33.4
Size (mm)phi 9.5 (M)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is an earplug which will allow you to talk while cutting noise.
-Although it muffles the conversation range of up to 2000Hz, once it exceeds the range it muffles up to 14.5dB, so that you can have a conversation while it cuts noise.
-It has air pressure adjustment function, so it can be used as air pressure adjustment earplug in airplanes.
-With Case.

Ulasan Produk

Tidak ada ulasan