SEKISUI Adhesive Cloth Tape (Lakban Kain Curing)

Sebelum PPN:
Rp299.900
Spesifikasi
AdhesiveRubber adhesive
Adhesive Strength (N/10mm)2.3, 7.3
Adhesive Strength (N/25mm)5.8
Length (m)50
MaterialBase material = Polyethylene; Adhesive = Rubber-based
Tape Cutting ConditionCan be cut by hand
Tensile Strength (N/10mm)67, 75
Tensile Strength (N/25mm)168
Thickness (mm)0.14
Width (mm)50
WritableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Water and humidity-resistant special fiber is used for the base.
-Can be used for wide use because it is flexible and surely fits to cardboard only by light press-bonding.

Ulasan Produk

Tidak ada ulasan