OKAMOTO Natural Rubber Gloves (Sarung Tangan)

Sebelum PPN:
Rp79.900
Spesifikasi
ColorBlack
SizeSS
Thickness (mm)0.6
MaterialTable: Natural rubber , Back: Rayon (flocked)
Middle Finger Length (cm)7.5
Overall Length (cm)25.5
Palm Circumference (cm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-They are made of natural rubber and they are strong and soft with resistant to penetration or tear.
-The inner surface of the glove is applied with special pile processing, wearing/removing is smooth.
-With Fleece Lining

Ulasan Produk

Tidak ada ulasan

Halaman Terkait