Shigematsu Gas Respirator (Low Concentration Type)

Sebelum PPN:
Rp179.900 - Rp269.900
Spesifikasi
Replacement CanisterCA-104N2 Series, CA-107L/OV (excluding GM76DS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.
-A type that classic canister CA-104N2 series can be installed.
-Operations in an environment with low concentration of toxic gas.
-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)
Warning
-Canister sold separately

Ulasan Produk

Tidak ada ulasan