Kondisi Barang:
Sebelum PPN:
Rp74.900 - Rp4.699.900
Spesifikasi
ColorTransparent
MaterialUrethane Elastomer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Impact absorption rate is over 90% or more, and it is safe even in seventh seismic intensity class.
-Performance does not change even with temperature change (-20 to 75°C).
-With super elasticity and excellent stickiness, it compliant to any fluctuation of up and down, right and left, front and rear.
-It is possible to use it repeatedly with water washing.
-Construction is unnecessary. Construction is unnecessary. Easy to install, simply by laying it on the bottom, it can be installed even when the installation surface is not flat.
-Excellent in weather resistance and insulation.
Warning
-Please remove the dirt, oil, etc. of the target object before use.
-If there is a pedestal, casters, etc. at the bottom of the target object, and if no load is applied to the entire G mat, please handle with stainless steel, iron plate, caster saucer. (the iron plate is the same size as the G mat)-Avoid using pinpoints. (there is a danger of deterioration as one point concentrated on the tip)-When you keep it, please paste it on the first curing sheet and keep it.

Ulasan Produk

Tidak ada ulasan