WATABE KOGYO Isolasi Bolak Balik (Double Tape)

Sebelum PPN:
Rp369.900
Spesifikasi
ColorBlue
Thickness0.23mm
Front MaterialsPolypropylene (PP) 100%
Tatami Padding MaterialsPolyvinyl Chloride(PVC)100%
Adhesive MaterialAcrylics Type
Base Fabric MaterialsPolyethylene Cloth
W x L50mmx10m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Excellent in chemical resistance cleaning, spot cleaning with laundry bleach is also possible.
-Excellent in anti-fouling and soundproof.
-Due to low content, drying is fast, draining water is good.
-Since the adhesive strength of front and back is different, it is hard to remain on the floor.
-The surface will not become uneven as it is thin.
-Can be easily cut by hand.
-Mat for floor material of office construction, picnic shelter, building and store.
-For the construction of carpets such as tile carpets.

Ulasan Produk

Tidak ada ulasan