FUJI GLOVE Cow Grain Leather Gloves with Cotton Back (Sarung Tangan)

Sebelum PPN:
Rp239.900
Spesifikasi
SizeFree
MaterialPalm = Genuine cowhide leather, Back of hand = Knitted fabric, Back of sleeve = Tuck rubber
Middle Finger Length (cm)8.5
Overall Length (cm)23
Palm Circumference (cm)21
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Thickness (mm)0.5 to 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Bovine leather with excellent tear strength and fits in the hand.
-Using knit fabric on the back of the hand, fingers can move freely and excellent in breathability.

Ulasan Produk

Tidak ada ulasan