TANIZAWA Cold Protection Product Boukan-no-Tatsujin

Sebelum PPN:
Rp329.900 - Rp629.900
Spesifikasi
SizeFree
Outer MaterialsNylon
Lining MaterialsPolyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can be worn easily by putting it over the helmet and using and adjustable strap.
-The ear area has a safe design with a triangular mesh window which enables hearing while protecting the ear from cold.
-The outer material is treated with Proteintex processing which provides excellent moisture permeability, windproof and anti-fouling performance.
-A lightweight, warm and comfortable fleece is used as lining.
-For work in cold climates.
Warning
-This may flip off when attached to a baseball cap type without flanges as it has nothing to hold on to.
-This cannot be attached if the maximum circumference of the attaching protective cap exceed 820mm, such as those with metal attachments or that is a large hat.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait