TRUSCO New Nylon Disc Direct Screw-In Type (Mata Poles Nilon)

Kondisi Barang:
Sebelum PPN:
Rp929.900
Spesifikasi
Grain Size#320
Outer DiameterxThicknessxThread Diameter95x15xM10mm (P1.5)
Layers of Non-Woven Fabric (sheet)29
Maximum Working Rotation Speed12000rpm
Purpose of UseWelding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can be installed with one touch (screw type).
-Even without adjusting the rotation speed, there is no burning or clogging. (High rotation model)
-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.
-Can polish without g
-Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.

Ulasan Produk

Tidak ada ulasan