SP Air Die Grinder

Sebelum PPN:
Rp5.499.900
Spesifikasi
Chuck Inner Diameter6mm
Air consumption0.2
Hose Intake PortNPT1/4
ExhaustBack
Total Length160mm
No. Load Speed20000min -1 power
Purpose of UseFor finishing work on drilling surface, chamfering of cut surface and spot welding surface, fine modification work such as modification of various molds.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-This is ultra-light and small-sized model that can be easily operated with one hand in narrow spots.
-The head rotates 360° and optimum for work in narrow spots.
-For finishing work on drilling surface, chamfering of cut surface and spot welding surface, fine modification work such as modification of various molds.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait