NOGA Post Type PH Holder

Sebelum PPN:
Rp2.199.900
Spesifikasi
Adhesion Strength (N)800
Magnet Dimensions (mm)50x60x55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-A strut type holder that firmly locks onto sub struts with a special clamps which can be fastened at three points.
-Zero point alignment of the gauge can be made instantaneously with the fine adjustment mechanism right by the hand.

Ulasan Produk

Tidak ada ulasan