HOUSE BM Interchangeable Saber Saw Blade (Mata Gergaji Saber)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Number of Ridges24
Stainless Steel Pipe Material60 or less
Cutting Performance Stainless Steel Materials2.5mm or less
Effective Cutting Length (mm)130
Purpose of UseFor cutting stainless steel pipes, stainless steel materials, steel pipe materials, metal working materials, nonferrous metal steel materials, PVC pipes, etc.
Thickness (mm)0.9
Total Length (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Exclusive for stainless steel.
-For cutting stainless steel pipes, stainless steel materials, steel pipe materials, metal working materials, nonferrous metal steel materials, PVC pipes, etc.

Ulasan Produk

Tidak ada ulasan