TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)

Kondisi Barang:
Sebelum PPN:
Rp1.099.900
Spesifikasi
Step Width5mm
Number of Stages5stage
Shank Diameter6.35mm
Drilling dimension5, 7, 9, 11, 13Φ mm
AccessoriesCutting Oil
Purpose of UseWork Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Titanium coating with excellent heat resistance and has a long life.
-Since it comes with leading edge thinning, biting is light and there is no point misalignment.
-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
-Cutting Oil

Ulasan Produk

Tidak ada ulasan