TRUSCO Step Drill for Plastic (Mata Bor Pagoda)

Kondisi Barang:
Sebelum PPN:
Rp3.399.900
Spesifikasi
Step Width2.5mm (5)
Number of Stages10stage
Shank Diameter6.35mm
Drilling dimension40, 45, 50, (55)Φ mm
AccessoriesNone
Purpose of UseWork material: Resin, drainage pipe (75mm or more). Resin material processed. Temporary construction of piping (for drain pipes of 75mm or more).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-With hex shaft, it can be attached to the impact screwdriver with one touch.
-Optimum for enlarging, repairing hole diameter of resin materials, drilling of temporarily installed pipes and gutters.
-Drilling on the pipe surface can be performed with a stab
-Work material: Resin, drainage pipe(75mm or more).
-Resin material processed.
-Temporary construction of piping (for drain pipes of 75mm or more).
-None

Ulasan Produk

Tidak ada ulasan