TRUSCO Diamond Hand Polisher (Kikir Tangan)

Kondisi Barang:
Sebelum PPN:
Rp239.900 - Rp359.900
Spesifikasi
Grain Size#270
Blade Length (mm)50
Purpose of UsePolishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc. Polishing of hardened material such as reinforced plastics.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- There is no directionality. Can polish any direction from front to back and left and right.- Any hard material can be polished easily.- Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc.- Polishing of hardened material such as reinforced plastics.

Ulasan Produk

Tidak ada ulasan