TRUSCO GP Top DX Flap Disc Alundum (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp599.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter100x16.5x16mm
Blade Number (sheet)90
AccessoriesIncluding 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)
Grain Size#60
Maximum Working Rotation Speed13600rpm
Purpose of UseMetal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-With performance that is almost same as with GP top, can be used for about 18% longer than GP top[[(R)]] due to adoption of special plate (can grind up to 75mm in outer diameter).
-Professional abrasive which is planted one by one by hand
-Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.
-Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)

Ulasan Produk

Tidak ada ulasan