Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)

Sebelum PPN:
Rp219.900
Spesifikasi
Target GasOrganic Gas
National Certification Acceptance NumberTN21
Test GasCyclohexane
Breakthrough Time (minute)145
Max Allowable Transmission Density (ppm)5
Purpose of UseOperations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
Standard Value (minute or more)50
Test Concentration (%)0.03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.
-A type that classic canister CA-104N2 series can be installed.
-Operations in an environment with low concentration of toxic gas.
-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)
Warning

-Canister sold separately

Ulasan Produk

Tidak ada ulasan