SUGATSUNE Rotary Catch

Sebelum PPN:
Rp16.900
Spesifikasi
ColorBlack
Dimension A (mm)31.3
Dimension B (mm)14
Dimension C (mm)27.2
Dimension D (mm)12.6
Dimension E (mm)9
Dimension F (mm)2.3
Dimension G (mm)32
Dimension I (mm)9
Dimension J (mm)2
Dimension P (mm)24.4
Dimension P1 (mm)7.5
Dimension P2 (mm)23.6
H(mm)16.5
MaterialBody and striker = Polyacetal (POM), Roller = Polyethylene (PE)
Overall Length (mm)31.3
Push Operation Force N (kgf)1.9
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is made of strong plastic and has outstanding durability.(no problem in the 300,000 times durability test)
-Under the marine environment such as ship, etc., or for kitchen equipment, around kitchen, general furniture, etc.
-For both a covering door and an inset door.

Ulasan Produk

Tidak ada ulasan