KANETEC Dudukan Magnetik (Kaki Magnet)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp909.900
Spesifikasi
Adhesion Strength (N)800
Magnet Dimensions (mm)50x58.5x55
Main Pole Diameter (mm/inch)12 / 0.47
Main Pole Length (mm/inch)176 / 6.92
Sub Pole Diameter (mm/inch)10 (0.39)
Sub Pole Length (mm/inch)165 (6.49)
Main Pole Mounting Thread (mm/inch)M8 (0.31) x 1.25 (0.04)
Clamp Hole Diameter (mm/inch)6.6 (0.26) / 8.1 (0.31)
Indicator Clamp Screw (mm/inch)M6 (0.23)
Mountable Stem Diameter (mm/inch)6 (0.23), 8 (031)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application : _x000D_
These magnetic bases are widely used as measuring tool holders when measuring dimensions of machined_x000D_
workpieces (detecting errors and deviation) using a dial indicator on machine tools or iron surface plate for_x000D_
measurement by comparison.
Feature
- A wide variety of models, small to large, and with diversified additional functions, are available to suit_x000D_
conditions of measuring places. _x000D_
- A powerful magnet and strong clamping force ensure consistent, highly accurate measurement. _x000D_
- Model MB-Z magnetic bases are equipped with upper components having the highest rigidity in our_x000D_
Magnetic Base Series, which minimizes errors in repeated measurement and precision measurement._x000D_
Displacement at a force of 0.5 kg … MB-Z15: 3 μm or less (1/8 or less of conventional base) MB-Z20: 8 μm or less (1/3 or less of conventional base).

Ulasan Produk