Vessel Plastic Cone Catcher

Sebelum PPN:
Rp109.900
Spesifikasi
Compatible ScrewPlastic cone shaft part 5/16, 3/8
Opposite Side Dimension (mm)12
Shaft Dimension (mm)6.35
Total Length (mm)72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Retains plastic cone with spring and ball, preventing plastic cone to fall unexpectedly.
-For plastic cones with up to 25mm shaft.
Warning

-Plastic cone catcher does not retain plastic cone completely. Avoid idling during work and ensure to support with hand when detaching.

Ulasan Produk

Tidak ada ulasan