KO-KEN 6.35 Sq Ratchet Handle (Long)

Sebelum PPN:
Rp899.900
Spesifikasi
Plug Angle6.35mm
Dimension L160mm
Dimension T18.7mm
Gear Teeth Number20
Dimension D (mm)22
Dimensions h11.4mm
TRUSCO Number811-8613

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because of the structure that supports the nail with the ratchet handle main body, there is no thing that the nail collapses and the spring comes off, and switching between the left and right can also be surely done with spats. Also, stress is a

Ulasan Produk

Tidak ada ulasan