MasterLock Padlock Solid Steel Body (Gembok)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Body Width64mm
Shackle DimensionsA: 11mm, B: 51mm, C: 23mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Master Lock Excell No. M930EURDLH Solid Body Padlock features a 64mm wide solid steel body for maximum strength and reliability. The 10mm diameter octagonal shackle is 51mm long and made of Tough-Cut boron-carbide, 50% harder than hardened steel, offe
Feature
- Tough-Cut octagonal boron-carbide shackle is 50% harder than hardened steel- 51mm maximum shackle length for more uses- 64mm wide solid body padlock- Ball bearing locking for maximum pry resistance- Covered keyway for maximum weather protectio

Ulasan Produk

Tidak ada ulasan

Halaman Terkait