MasterLock Excell Laminated Steel Safety Padlock Black

Sebelum PPN:
Rp379.900
Spesifikasi
Body Width49mm
Shackle DimensionsA: 8mm, B: 38mm, C: 20mm
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Master Lock Excell No. M115EURDLF Laminated Padlock features a 49mm wide laminated steel body for maximum strength and reliability, and is surrounded by stainless steel and zinc outer components for weather resistance. The Rust-Oleum Certified protect
Feature
- Rust-Oleum certified protection guarantees lock body will not rust- Tough-Cut octagonal boron-carbide shackle is 50% harder than hardened steel- 38mm shackle length for more uses- Dual-Armor construction 49mm wide laminated steel core with we

Ulasan Produk

Tidak ada ulasan