Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Capacity Bolt Diameter12mm
Socket Input Drive12.7mm
Hose Mounting PortRc1/4
Air Consumption (m³/minute)0.35
ExhaustBack
Hammer TypeDouble Hammer
Maximum Tightening Torque (N m)200
No-load Speed (minute)6000
Purpose of UseFor car maintenance with many loosening.
Total Length (mm)169.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.
-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.
-For car maintenance with many loosening.

Ulasan Produk

Tidak ada ulasan