Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Capacity Bolt Diameter6mm
Socket Input Drive9.5mm
Air consumption0.25
Hose Mounting PortRc1/4
ExhaustBack
Hammer TypeDouble Hammer
Maximum Tightening Torque (N m)23
No-load Speed (minute)12000
Total Length (mm)152.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.
-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.
-For car maintenance with many loosening.

Ulasan Produk

Tidak ada ulasan