KEM Wet-Bulb Globe Temperature Meter (Heat Stroke Checker)

Sebelum PPN:
Rp5.999.900
Spesifikasi
Temperature0 to 50°C
Heat Stroke Index (°C)0.1
Heat Stroke Index Display Range (°C)0 to 50
Measurement Range Humidity (%RH)10 to 90
Minimum Display Humidity (%RH)0.1
Power SupplyAAA Dry Batteryx2 (accessory)
Purpose of UseFor a preventive measure of heatstroke.
Temperature (°C)Black Ball 0 to 60
WxDxH (mm)40x32x240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Temperature, relative humidity (humidity), black ball temperature (radiation temperature), and WBGT that aids in heatstroke prevention can be measured quickly and easily.
-WBGT is a totality index that includes dry-bulb, wet-bulb, and black-bulb temperatures. It is specified also in JIS and ISO standards for evaluating the influence of hotness on human body.
-For a preventive measure of heatstroke.
-JIS B7922 compliant product
-With communication function/memory function (WBGT-203B only)

Ulasan Produk

Tidak ada ulasan