OLFA Cutter Knife Universal M Thick Type (Pisau Cutter)

Sebelum PPN:
Rp73.900
Spesifikasi
Total Length (mm)138
Compatible Replacement BladeMTB5K
Blade Thickness (mm)0.45
Main Body MaterialsABS Resin (100% Recycled)
Blade MaterialsAlloy Tool Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A medium-sized cutter knife with a completely new standard, slim form fitted with M thick blade with 0.45mm blade thickness.
-Can be used widely from thin papers to thick cardboards.
-An auto lock type that can be fixed the blade with one touch.
-C

Ulasan Produk

Tidak ada ulasan