TRUSCO Typing Stick (Circle Type)

Kondisi Barang:
Sebelum PPN:
Rp90.900 - Rp419.900
Spesifikasi
Diameter (mm)13
Width (mm)52
Inner Diameter (mm)26
MaterialSteel
Surface TreatmentUnichrome
Purpose of UseOptimum for pulling ropes and wires, etc. to the ground. Various tents, tarp setting, gardening, compartment rope installation, and the like.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The pull-out strength has been improved with a variant type.
-Optimum for pulling ropes and wires, etc. to the ground.
-Various tents, tarp setting, gardening, compartment rope installation, and the like.

Ulasan Produk

Tidak ada ulasan