OLFA Cutter Knife Tokusen A Type (Pisau Cutter)

Sebelum PPN:
Rp81.900
Spesifikasi
Total Length (mm)142
Compatible Replacement BladeSSB5K/BB10K/BB50K/SB10K/SB50K
Blade Thickness (mm)0.38
Main Body MaterialsABS Resin (including 10% Glass Fiber)
Blade MaterialsAlloy Tool Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A professional cutter knife developed for the purpose of cutting wallpaper. A small cutter knife fitted with special black blade (small). Durable full-surface hardened blade holder. Grip with rubber anti-slip.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan