YOKOTA Tip Dresser

Sebelum PPN:
Rp9.899.900
Spesifikasi
Hose Intake PortRc1/4
AccessoriesTouch Joint
Air Consumption (m³/minute)0.4
Holder Mounting Dimension (mm)22.225
No-load Speed (minute)1400
Purpose of UseFor edge tip repair of electrode spot welding machine.
Tip Max. Diameter (mm)16
Total Length (mm)257
Working Air Pressure Range (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Small and lightweight type, easy to work even at small opposing chip intervals.
-Prompt and accurate repair, has significant effect in the rationalization of tip dressing work, labor saving.
-For edge tip repair of electrode spot welding machine.
-Touch Joint

Ulasan Produk

Tidak ada ulasan

Halaman Terkait