Mokuba Super Trimmer Line

Sebelum PPN:
Rp259.900
Spesifikasi
ColorPink
CommentsPackaged in a pack
MaterialNylon
Compatible ModelBush cutter other than KINBOSHI made products.
Length (m)50
Opposite Side (mm)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Chords can be replaced without disassembling while being attached to a grass cutter.
-High quality cord excellent in durability and sharpness. (F211/F212 adds nylon 12, which is superior in cold resistance and impact resistance to the material, to reduce wear and deterioration of the cord.)

Ulasan Produk

Tidak ada ulasan