OLFA Cutter Knife Super L Screw Fixed Type (Pisau Cutter)

Sebelum PPN:
Rp98.900
Spesifikasi
Total Length (mm)157.5
Compatible Replacement BladeLB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
Blade Thickness (mm)0.5
Main Body MaterialsABS Resin
Blade MaterialsAlloy Tool Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large-sized cutter knife with a nail that is convenient for opening the craft tape, folding cardboard, and opening the lid for paint cans. Rubber made slip attaching. Screw lock type which can firmly fix up to the cutting edge.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan