OLFA Cutter Blades Speed (Isi Cutter)

Sebelum PPN:
Rp50.900
Spesifikasi
Blade MaterialAlloy Tool Steel
Blade Thickness (mm)0.5
Blade Width (mm)18
Blade Length (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
White Blade: It is a versatile type with excellent durability.
Black Blade: This is a super sharp edge polishing blade that emphasizes sharpness.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan