Custom Single Use Temperature Logger

Sebelum PPN:
Rp799.900
Spesifikasi
Measuring Temperature Range-30 to 70°C
Temperature Min Display0.1°C
Measurement ItemTemperature
Power SupplyCoin Type Dry Battery (CR2032)x1 (not built-in and replacement)
Protection ClassIP65 (when sealed in attached plastic bag with zip fastener)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A low-price USB temperature logger use-up type.
-Possible to automatically output up to 8192 temperature data as PDF report with easy operation by just pressing the start button once the setting has been made with PC.
-Vaccines, biologics, medical supply, other fresh produce etc.
-Records and manages the temperature change over time during storage and transportation of products which is sensitive to temperature.
Warning
-Lithium batteries cannot be removed.
-There are conditions for attachment to air cargo.

Ulasan Produk

Tidak ada ulasan