Daytona Slender Switch Toggle Type Black (Aksesoris Elektrik Motor)

Sebelum PPN:
Rp599.900
Spesifikasi
RatingMaximum: 12 VDC/15 A (180 W)
Compatible HandleDiameter: 22/25.4 mm Either size
Dimension61x54mm
Thickness13.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Depending on the temperature and the temperature of the environment in which the use, you may not be able to use up to a maximum rating. When used in high-current, will be warm and wiring accessories, but no more. Maximum current will be 15A. No different to the maximum current value even when used in 6V. Can not be used in 24V.
Feature
Slim ON/OFF switch that can be attached to smart on the vehicle body design that feeling of luxury. It can be used with any electrical equipment while a thin body. Switch variations four types.

Ulasan Produk

Tidak ada ulasan